Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5.2/23.8/-12.8V DC, 40W, 6/1/0.5A, Chassis
Mfr # MBC40-3001G
Zoro # G805825966
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5.2/23.8/-12.8V DC
- Power Rating 40W
- Output Amps 6/1/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # MBC40-3001G
- Zoro # G805825966
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5.2/23.8/-12.8V DC |
Power Rating | 40W |
Output Amps | 6/1/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- TDK-LAMBDA AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A (HWS1500-15)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- Bel Power Solutions Power Systems