Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5/15/-5/-15V DC, 90W, 16/6/1/1A, Chassis
Mfr # MAP80-4003
Zoro # G805826635
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5/15/-5/-15V DC
- Power Rating 90W
- Output Amps 16/6/1/1A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # MAP80-4003
- Zoro # G805826635
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 1.8 in |
Width | 4.2 in |
Depth | 7.2 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5/15/-5/-15V DC |
Power Rating | 90W |
Output Amps | 16/6/1/1A |
Mounting | Chassis |
Style | U-Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- Bel Power Solutions Power Systems