Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5/12.5/-12.8V DC, 40W, 6/2/0.5A, Chassis
Mfr # MBC40-3000G
Zoro # G005825940
product price: $52.45
/ea
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5/12.5/-12.8V DC
- Power Rating 40W
- Output Amps 6/2/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC40-3000G
- Zoro # G005825940
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5/12.5/-12.8V DC |
Power Rating | 40W |
Output Amps | 6/2/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- Bel Power Solutions Power Systems