Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 48V DC, 120W, 2.5A
Mfr # LDC120-48P
Zoro # G605826569
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 120W
- Output Amps 2.5A
- Height 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LDC120-48P
- Zoro # G605826569
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 103 mm |
Width | 104 mm |
Depth | 35 mm |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 120W |
Output Amps | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- Bel Power Solutions Power Systems