Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 3.3/5.2/-12.8V DC, 60W, 6/3/0.5A, Chassis
Mfr # ABC60-3003G
Zoro # G005825742
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 3.3/5.2/-12.8V DC
- Power Rating 60W
- Output Amps 6/3/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC60-3003G
- Zoro # G005825742
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.2 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 3.3/5.2/-12.8V DC |
Power Rating | 60W |
Output Amps | 6/3/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (872)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC24(S))
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- Bel Power Solutions Power Systems