Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 30V DC, 300W, 10.83A, Chassis
Mfr # ABC300-1T30G
Zoro # G005826084
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 30V DC
- Power Rating 300W
- Output Amps 10.83A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC300-1T30G
- Zoro # G005826084
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 30V DC |
Power Rating | 300W |
Output Amps | 10.83A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- VERO Power Supply, 115/230V AC, 5/12/-15V DC (116-010047L)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- Bel Power Solutions Power Supplies