Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 24V DC, 120W, 5A
Mfr # LDC120-24P
Zoro # G205826617
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5A
- Height 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LDC120-24P
- Zoro # G205826617
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 103 mm |
Width | 104 mm |
Depth | 35 mm |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- Bel Power Solutions Power Supplies