Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 12V DC, 300W, 25A, Chassis
Mfr # MBC350-1T12L
Zoro # G005825827
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 300W
- Output Amps 25A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC350-1T12L
- Zoro # G005825827
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 300W |
Output Amps | 25A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- VERO Power Supply, 115/230V AC, 5/12/-15V DC (116-010047L)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- Bel Power Solutions Power Supplies