Shop All Power Supplies
Bel Power Solutions
Power Supply, 9 to 18V DC, 5V DC, 3W, 0.6A
Mfr # LDD3-1205
Zoro # G005826541
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 9 to 18V DC
- Output Voltage 5V DC
- Power Rating 3W
- Output Amps 0.6A
- Height 61.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LDD3-1205
- Zoro # G005826541
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 61.5 mm |
Width | 90 mm |
Depth | 35 mm |
Details
Item | Power Supply |
Input Voltage | 9 to 18V DC |
Output Voltage | 5V DC |
Power Rating | 3W |
Output Amps | 0.6A |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- GFC Power Supply, 120/240V AC, 24V DC, 100W, 2.4A (GHOF 2-24)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- Bel Power Solutions Power Supplies