Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, Chassis
Mfr # LPM409-CHAS
Zoro # G605986171
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LPM409-CHAS
- Zoro # G605986171
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- Bel Power Solutions Power Supplies