Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 48V DC, 115W, 2.1A, DIN Rail
Mfr # LWR1740-6EM1
Zoro # G005826282
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 115W
- Output Amps 2.1A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LWR1740-6EM1
- Zoro # G005826282
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 138 mm |
Width | 103 mm |
Depth | 106 mm |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 115W |
Output Amps | 2.1A |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- Bel Power Solutions Power Systems