Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 24V DC, 250W, 10.5A, Chassis
Mfr # PFC250-1024
Zoro # G005826510
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 250W
- Output Amps 10.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFC250-1024
- Zoro # G005826510
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 2 in |
Width | 4-3/4 in |
Depth | 8-1/2 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 250W |
Output Amps | 10.5A |
Mounting | Chassis |
Style | U-Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- Bel Power Solutions Power Systems