Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 24V DC, 225W, 9.37A, Chassis
Mfr # ABC225-1T24L
Zoro # G805826048
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 225W
- Output Amps 9.37A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # ABC225-1T24L
- Zoro # G805826048
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 225W |
Output Amps | 9.37A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- Bel Power Solutions Power Systems