Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 24V DC, 1000W, 41.66A, Chassis
Mfr # ABE1000-1T24
Zoro # G805825997
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 1000W
- Output Amps 41.66A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # ABE1000-1T24
- Zoro # G805825997
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.61 in |
Width | 5 in |
Depth | 9.51 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 1000W |
Output Amps | 41.66A |
Mounting | Chassis |
Style | Enclosed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- Bel Power Solutions Power Supplies