Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 12V DC, 800W, 25A, Chassis
Mfr # ABC800-1T12
Zoro # G005825803
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 800W
- Output Amps 25A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC800-1T12
- Zoro # G005825803
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.61 in |
Width | 5 in |
Depth | 8-1/2 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 800W |
Output Amps | 25A |
Mounting | Chassis |
Style | U-Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC220/240(S))
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- Bel Power Solutions Power Supplies