Shop All Power Supplies
Bel Power Solutions
Power Supply, 80 to 264V AC, 24V DC, 180W, 7.5A, Chassis
Mfr # MBC180-1024L
Zoro # G805826475
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 24V DC
- Power Rating 180W
- Output Amps 7.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # MBC180-1024L
- Zoro # G805826475
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 180W |
Output Amps | 7.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- Bel Power Solutions Power Supplies