Shop All Voltage Converters
Bel Power Solutions
Medical Ac To Dc Converter;Output 12 Vdc. 4.0Inininin
Mfr # MBC450-1T12G
Zoro # G905825842
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC to 12V DC
- Mounting Chassis
- Height 1.61 in
- Width 4 in
- Depth 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC450-1T12G
- Zoro # G905825842
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 1.61 in |
Width | 4 in |
Depth | 6-1/2 in |
Details
Item | AC to DC Converter |
Converts | 90-264V AC to 12V DC |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- QUEST TECHNOLOGY INTERNATIONAL Deluxe Digital Multi Meter (TTE-3040)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Bel Power Solutions Voltage Converters