Shop All Power Supplies
Bel Power Solutions
Power Supply, 87 to 264V AC, 12V DC, 122W, 10.2A, Chassis
Mfr # HE12-10.2-AG
Zoro # G805825980
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 12V DC
- Output Amps 10.2A
- Mounting Chassis
- Height 89.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # HE12-10.2-AG
- Zoro # G805825980
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 89.66 mm |
Width | 123.7 mm |
Depth | 355.6 mm |
Details
Item | Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 122W |
Output Amps | 10.2A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- Bel Power Solutions Power Systems