Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 87 to 264V AC, 24V DC, 29W, 1.2A, Chassis
Mfr # HB24-1.2-AG
Zoro # G605826286
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 24V DC
- Output Amps 1.2A
- Mounting Chassis
- Height 53.34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # HB24-1.2-AG
- Zoro # G605826286
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 53.34 mm |
Width | 101.6 mm |
Depth | 123.7 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 29W |
Output Amps | 1.2A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- Bel Power Solutions Power Supplies