Shop All Power Supplies
Bel Power Solutions
Power Supply, 87 to 264V AC, 12V DC, 192W, 16A, Chassis
Mfr # F15-15-AG
Zoro # G505825747
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 12V DC
- Output Amps 16A
- Mounting Chassis
- Height 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # F15-15-AG
- Zoro # G505825747
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 127 mm |
Width | 123.95 mm |
Depth | 425.5 mm |
Details
Item | Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 192W |
Output Amps | 16A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 10W, 0.42A, DIN Rail (MDR-10-24)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- Bel Power Solutions Power Systems