Shop All Voltage Converters
Bel Power Solutions
Din Rail Power Supplies
Mfr # LXN1240-6M1K2G
Zoro # G605986188
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 85-264V AC to 24V DC
- Mounting DIN Rail
- Height 138 mm
- Width 194 mm
- Depth 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LXN1240-6M1K2G
- Zoro # G605986188
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 138 mm |
Width | 194 mm |
Depth | 114 mm |
Details
Item | AC to DC Converter |
Converts | 85-264V AC to 24V DC |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB100N004F4)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- DAYTON Metal Mounting Base (30G090)
- EATON BUSSMANN Glass Fuse, AGC Series, 10A, 10 PK (BP/AGC-AL10-RP)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- Bel Power Solutions Voltage Converters