Shop All Power Supplies
Bel Power Solutions
DC to DC Rugged Melcher Cassette, 43.2 to 154V DC, 24V DC, 150W, 6.25A, Chassis
Mfr # 110RCM150-24DF
Zoro # G105825994
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 43.2 to 154V DC
- Output Voltage 24V DC
- Power Rating 150W
- Output Amps 6.25A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 110RCM150-24DF
- Zoro # G105825994
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 36.1 mm |
Width | 96 mm |
Depth | 164.5 mm |
Details
Item | DC to DC Rugged Melcher Cassette |
Input Voltage | 43.2 to 154V DC |
Output Voltage | 24V DC |
Power Rating | 150W |
Output Amps | 6.25A |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- GENERAC Smart Management Module (7000)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1A MS with Hndle (RS-1A-MS)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- Bel Power Solutions Power Systems