Shop All Power Supplies
Bel Power Solutions
DC to DC Power Supply, 8 to 14V DC, 55V DC, 15A
Mfr # DP7015G
Zoro # G605985815
product price: $23.19
/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 8 to 14V DC
- Output Voltage 55V DC
- Output Amps 15A
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # DP7015G
- Zoro # G605985815
- Country of Origin Malaysia
- Category Power Supplies
Details
Item | DC to DC Power Supply |
Input Voltage | 8 to 14V DC |
Output Voltage | 55V DC |
Output Amps | 15A |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- Bel Power Solutions Power Supplies