Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 9.6-14V DC to 5.5V DC, 0 Hz
Mfr # YNV12T10-0G
Zoro # G105827653
product price: $29.65
/ea
Sold in multiples of 756 for $22,415.40
$22,415.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 9.6-14V DC to 5.5V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # YNV12T10-0G
- Zoro # G105827653
- Country of Origin Malaysia
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 9.6-14V DC to 5.5V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- Bel Power Solutions Converters