Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 9.6-14V DC to 0.7525-5.5V DC, 100VA, 0 Hz
Mfr # YNC12S20-DG
Zoro # G405827506
product price: $28.59
/ea
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 9.6-14V DC to 0.7525-5.5V DC
- Mounting Surface
- Hz 0 Hz
- Height 0.31 in
- Width 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # YNC12S20-DG
- Zoro # G405827506
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.31 in |
Width | 0.53 in |
Depth | 1.3 in |
Details
Item | DC to DC Converter |
Converts | 9.6-14V DC to 0.7525-5.5V DC |
VA Rating | 100VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Bel Power Solutions Converters