Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 9-18V DC to 12V DC, 10VA, 0 Hz
Mfr # DFC10E12S12
Zoro # G605825760
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 9-18V DC to 12V DC
- VA Rating 10VA
- Mounting Through Hole
- Hz 0 Hz
- Height 18.29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # DFC10E12S12
- Zoro # G605825760
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 18.29 mm |
Width | 51.31 mm |
Depth | 25.91 mm |
Details
Item | DC to DC Converter |
Converts | 9-18V DC to 12V DC |
VA Rating | 10VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Bel Power Solutions Voltage Converters