Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 8.4-36V DC to 5.1/3.3V DC, 11.3VA, 0 Hz
Mfr # 20IMX15-0503-8RG
Zoro # G905826078
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 8.4-36V DC to 5.1/3.3V DC
- VA Rating 11.3VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # 20IMX15-0503-8RG
- Zoro # G905826078
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 51 mm |
Depth | 40.6 mm |
Details
Item | DC to DC Converter |
Converts | 8.4-36V DC to 5.1/3.3V DC |
VA Rating | 11.3VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- LEVITON Receptacle (CR15)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- Bel Power Solutions Converters