Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 8.4-36V DC to 15/15V DC, 15VA, 0 Hz
Mfr # 20IMX15-15-15-8G
Zoro # G905826047
product price: $159.99
/ea
Sold in multiples of 60 for $9,599.40
Free Shipping & Returns
$9,599.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 8.4-36V DC to 15/15V DC
- VA Rating 15VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 20IMX15-15-15-8G
- Zoro # G905826047
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 51 mm |
Depth | 40.6 mm |
Details
Item | DC to DC Converter |
Converts | 8.4-36V DC to 15/15V DC |
VA Rating | 15VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- GEARWRENCH 3/8"F x 1/4"M Adapter (81277)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- Bel Power Solutions Voltage Converters