Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 8-80V DC to 5V DC, 15VA, 0 Hz
Mfr # PSR53-9G
Zoro # G605827443
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 8-80V DC to 5V DC
- VA Rating 15VA
- Mounting Through Hole
- Hz 0 Hz
- Height 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PSR53-9G
- Zoro # G605827443
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 25.4 mm |
Width | 50.8 mm |
Depth | 70.1 mm |
Details
Item | DC to DC Converter |
Converts | 8-80V DC to 5V DC |
VA Rating | 15VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- ABB 12 ENT Male Adapter (A243D-CAR)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Bel Power Solutions Voltage Converters