Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 8-14V DC to 0.7-5.5V DC, 0 Hz
Mfr # DP7010G
Zoro # G305826005
product price: $21.69
/ea
Sold in multiples of 4 for $86.76
$86.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 8-14V DC to 0.7-5.5V DC
- Hz 0 Hz
- Height 7.35 mm
- Width 16.3 mm
- Depth 32.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # DP7010G
- Zoro # G305826005
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 7.35 mm |
Width | 16.3 mm |
Depth | 32.3 mm |
Details
Item | DC to DC Converter |
Converts | 8-14V DC to 0.7-5.5V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Bel Power Solutions Converters