Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 7-40V DC to 5.1V DC, 61VA, 0 Hz
Mfr # PSC5A12-9IRG
Zoro # G605827429
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 7-40V DC to 5.1V DC
- VA Rating 61VA
- Mounting Chassis
- Hz 0 Hz
- Height 32.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PSC5A12-9IRG
- Zoro # G605827429
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 32.2 mm |
Width | 88 mm |
Depth | 151 mm |
Details
Item | DC to DC Converter |
Converts | 7-40V DC to 5.1V DC |
VA Rating | 61VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- Bel Power Solutions Voltage Converters