Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 66-150V DC to 24.7/24.7V DC, 240VA, 0 Hz
Mfr # EWN2660-0
Zoro # G505826027
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 66-150V DC to 24.7/24.7V DC
- VA Rating 240VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 138 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # EWN2660-0
- Zoro # G505826027
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 138 mm |
Width | 103 mm |
Depth | 114 mm |
Details
Item | DC to DC Converter |
Converts | 66-150V DC to 24.7/24.7V DC |
VA Rating | 240VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - White (HS369-S25-WHITE)
- POWERZONE Cord Ext Outdoor 16/3X15Ft Org (OR501615)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- Bel Power Solutions Converters