Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 60-150V DC to 24/24V DC, 7.2VA, 0 Hz
Mfr # 110IMX7-24-24-8G
Zoro # G305825756
Sold in multiples of 90 for $17,819.10
Free Shipping & Returns
$17,819.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 60-150V DC to 24/24V DC
- VA Rating 7.2VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # 110IMX7-24-24-8G
- Zoro # G305825756
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 50.8 mm |
Depth | 25.4 mm |
Details
Item | DC to DC Converter |
Converts | 60-150V DC to 24/24V DC |
VA Rating | 7.2VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- Bel Power Solutions Converters