Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 60-150V DC to 15/15V DC, 7.2VA, 0 Hz
Mfr # 110IMX7-15-15-8G
Zoro # G605825791
product price: $124.99
/ea
Sold in multiples of 90 for $11,249.10
Free Shipping & Returns
$11,249.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 60-150V DC to 15/15V DC
- VA Rating 7.2VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 110IMX7-15-15-8G
- Zoro # G605825791
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 50.8 mm |
Depth | 25.4 mm |
Details
Item | DC to DC Converter |
Converts | 60-150V DC to 15/15V DC |
VA Rating | 7.2VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- Bel Power Solutions Converters