Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 50-137.5V DC to 24/24V DC, 62VA, 0 Hz, Metal Case
Mfr # 110IMY70-24-24-0G
Zoro # G805825775
product price: $296.99
/ea
Sold in multiples of 48 for $14,255.52
Free Shipping & Returns
$14,255.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 50-137.5V DC to 24/24V DC
- VA Rating 62VA
- Enclosure Material Metal Case
- Mounting Through Hole
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 110IMY70-24-24-0G
- Zoro # G805825775
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 12.5 mm |
Width | 76.2 mm |
Depth | 63.5 mm |
Details
Item | DC to DC Converter |
Converts | 50-137.5V DC to 24/24V DC |
VA Rating | 62VA |
Enclosure Material | Metal Case |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- Bel Power Solutions Converters