Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 4.5-5.5V DC to 15/-15V DC, 1VA, 0 Hz
Mfr # DSP1N5D15
Zoro # G605826118
product price: $39.45
/ea
Sold in multiples of 4 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 4.5-5.5V DC to 15/-15V DC
- VA Rating 1VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # DSP1N5D15
- Zoro # G605826118
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.27 in |
Width | 0.4 in |
Depth | 0.77 in |
Details
Item | DC to DC Converter |
Converts | 4.5-5.5V DC to 15/-15V DC |
VA Rating | 1VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- Bel Power Solutions Voltage Converters