Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 4.5-5.5V DC to 12/-12V DC, 1VA, 0 Hz
Mfr # DSP1N5D12
Zoro # G105826106
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 4.5-5.5V DC to 12/-12V DC
- VA Rating 1VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # DSP1N5D12
- Zoro # G105826106
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.27 in |
Width | 0.4 in |
Depth | 0.77 in |
Details
Item | DC to DC Converter |
Converts | 4.5-5.5V DC to 12/-12V DC |
VA Rating | 1VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- Bel Power Solutions Voltage Converters