Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 4.5-13.8V DC to 0.59-5.1V DC, 31VA, 0 Hz
Mfr # YEV09T06-0G
Zoro # G405827261
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 4.5-13.8V DC to 0.59-5.1V DC
- Mounting Through Hole
- Hz 0 Hz
- Height 0.65 in
- Width 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # YEV09T06-0G
- Zoro # G405827261
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.65 in |
Width | 0.4 in |
Depth | 0.41 in |
Details
Item | DC to DC Converter |
Converts | 4.5-13.8V DC to 0.59-5.1V DC |
VA Rating | 31VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- SCHLAGE ELECTRONICS 2-in Square - Illuminated, Green (709GR EX ILL 12VDC)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (EPS300-3/8-48"-BLACK-12 PCS)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Bel Power Solutions Converters