Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 4.5-13.8V DC to 0.59-5.1V DC, 15VA, 0 Hz
Mfr # YEV09T03-0G
Zoro # G005827296
Sold in multiples of 1176 for $17,581.20
$17,581.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 4.5-13.8V DC to 0.59-5.1V DC
- Mounting Through Hole
- Hz 0 Hz
- Height 0.65 in
- Width 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # YEV09T03-0G
- Zoro # G005827296
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.65 in |
Width | 0.4 in |
Depth | 0.41 in |
Details
Item | DC to DC Converter |
Converts | 4.5-13.8V DC to 0.59-5.1V DC |
VA Rating | 15VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- Bel Power Solutions Voltage Converters