Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, -40-72V DC to 48V DC, 1100VA, 0 Hz
Mfr # PFE1100-12-054RD
Zoro # G205826426
Sold in multiples of 24 for $16,895.76
Free Shipping & Returns
$16,895.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts -40-72V DC to 48V DC
- VA Rating 1100VA
- Hz 0 Hz
- Height 40 mm
- Width 54.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # PFE1100-12-054RD
- Zoro # G205826426
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 40 mm |
Width | 54.5 mm |
Depth | 321.5 mm |
Details
Item | DC to DC Converter |
Converts | -40-72V DC to 48V DC |
VA Rating | 1100VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Power Supply Pfe1100-12-054Rd Dc-Dc 40To72V 123.35V 9053.3A Front End Power Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2PR)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- Bel Power Solutions Voltage Converters