Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, -40-72V DC to 12V DC, 1500VA, 0 Hz
Mfr # TET2200-12-086ND
Zoro # G705827015
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts -40-72V DC to 12V DC
- VA Rating 1500VA
- Hz 0 Hz
- Height 39.3 mm
- Width 86.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # TET2200-12-086ND
- Zoro # G705827015
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 39.3 mm |
Width | 86.3 mm |
Depth | 196.5 mm |
Details
Item | DC to DC Converter |
Converts | -40-72V DC to 12V DC |
VA Rating | 1500VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Power Supply Dc-Dc In -40To-72Vdc Out 12V183A 2200W Rack Mount 86.3X39.3X196.5Mm Fan Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- Bel Power Solutions Converters