Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 6V DC, 48VA, 0 Hz
Mfr # SQ48T08060-PBA0
Zoro # G805827625
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 6V DC
- VA Rating 48VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.336 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T08060-PBA0
- Zoro # G805827625
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.336 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 6V DC |
VA Rating | 48VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray Central Hold Down, Zinc (CT0031-03)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JKS-25)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- Bel Power Solutions Converters