Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 5V DC, 50VA, 0 Hz
Mfr # SQ48T10050-PDA0G
Zoro # G005827579
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 5V DC
- VA Rating 50VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T10050-PDA0G
- Zoro # G005827579
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 5V DC |
VA Rating | 50VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Bel Power Solutions Voltage Converters