Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 3.3V DC, 66VA, 0 Hz
Mfr # SQL48T20033-NDA0G
Zoro # G605827528
product price: $26.89
/ea
Sold in multiples of 3 for $80.67
$80.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 3.3V DC
- VA Rating 66VA
- Mounting Through Hole
- Hz 0 Hz
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQL48T20033-NDA0G
- Zoro # G605827528
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 3/8 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 3.3V DC |
VA Rating | 66VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- Bel Power Solutions Voltage Converters