Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 3.3V DC, 50VA, 0 Hz
Mfr # SSQE48T15033-NAC0G
Zoro # G705826698
product price: $59.39
/ea
Sold in multiples of 2 for $118.78
$118.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 3.3V DC
- VA Rating 50VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SSQE48T15033-NAC0G
- Zoro # G705826698
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.374 in |
Width | 0.9 in |
Depth | 1.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 3.3V DC |
VA Rating | 50VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- Bel Power Solutions Voltage Converters