Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 3.3V DC, 50VA, 0 Hz
Mfr # SQ48T15033-PDA0
Zoro # G605827283
Sold in multiples of 2 for $131.18
$131.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 3.3V DC
- VA Rating 50VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T15033-PDA0
- Zoro # G605827283
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 3.3V DC |
VA Rating | 50VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- Bel Power Solutions Voltage Converters