Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 3.3V DC, 50VA, 0 Hz
Mfr # SQ48T15033-PBB0G
Zoro # G005827210
product price: $109.99
/ea
Sold in multiples of 288 for $31,677.12
Free Shipping & Returns
$31,677.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 3.3V DC
- VA Rating 50VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T15033-PBB0G
- Zoro # G005827210
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.9 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 3.3V DC |
VA Rating | 50VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- Bel Power Solutions Voltage Converters