Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 3.3V DC, 50VA, 0 Hz
Mfr # SQ48T15033-NAC0G
Zoro # G505827208
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 3.3V DC
- VA Rating 50VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.303 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T15033-NAC0G
- Zoro # G505827208
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.303 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 3.3V DC |
VA Rating | 50VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- Bel Power Solutions Voltage Converters