Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 2.5V DC, 75VA, 0 Hz
Mfr # SQE48T30025-NGB0
Zoro # G505827376
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 2.5V DC
- VA Rating 75VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.407 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQE48T30025-NGB0
- Zoro # G505827376
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.407 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 2.5V DC |
VA Rating | 75VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- Bel Power Solutions Converters