Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 1.8V DC, 0 Hz
Mfr # SSQE48T25018-NABNG
Zoro # G505826683
product price: $62.55
/ea
Sold in multiples of 3 for $187.65
$187.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 1.8V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SSQE48T25018-NABNG
- Zoro # G505826683
- Country of Origin China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 1.8V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30308GY)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- Bel Power Solutions Voltage Converters